- 36 Pieces
- Phillips, Flat Head, Square, Star
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bit sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ insert and driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.
features
- Geometric design provides the shock absorption
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- New hard case provides secure grip area and audio click latch
| Quick Change Kit | No |
| Tip Type | Phillips, Flat Head, Square, Star |
| No. of Pieces | 36 |
| Quick Change Chuck Included | No |
| Magnetic | Yes |
| Type | Impact Duty |
| Family Name | SHOCKWAVE™ 36-Piece Impact Duty Driver Bit Set |
| Weight | 1.42 LB |
| EAN or UPC | 45242349579 |

