- Impact Duty Drill & Drive Set
- 40 Pc
- TORX Bits
- Square Bits
- Slotted Bits
description
- Our 40 piece SHOCKWAVE™ impact driver bits are engineered to be the most durable, best fitting driver bits on the market. The impact drill and drive bits feature MILWAUKEE® Wear Guard Tip™ that delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Milwaukee impact bit set features Custom Alloy76™ steel, heat treated per tip type to extend the life of the driver bits, providing up to 50x life vs. competitive impact driver bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Geometric design provides the shock absorption
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- New hard case provides sure grip area and audio click lock
includes
- (7) TORX® bits
- (6) square bits
- (3) slotted bits
- (10) Phillips® bits
- (4) hex bits
- (2) SHOCKWAVE™ hex drive bits
- (1) SHOCKWAVE™ compact magnetic bit holder
- (3) magnetic nut drivers
- (2) socket adapters
- (1) 1/8" drill bit
| No. of Pieces | 40 |
| Torque [Max] | 2 in lb |
| Inch/Metric | Inch |
| Tip Size | 1, 1/4 in, 2 |
| Torque [Min] | 1 in lb |
| Tip Type | Phillips®, Torx®, Hex, Slotted |
| Weight | 1.64 LB |
| EAN or UPC | 45242349586 |

