- Alloy Steel Bit Material
- Set Bit Type
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the shock wave Impact Duty™ driver bits feature an innovative designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
| Shank Dia. | 1/4 in |
| No. of Pieces | 22 |
| Drive Type | Assorted |
| Bit Material | Alloy Steel |
| Drive Design | Hex |
| Screwdriver Bit Type | Insert |
| Bit Sizes | SL-1/8, 3/16, 1/4, 9/32, PH1, PH2, PH3, SQ1, SQ2, SQ3, TX10, TX15, TX20, TX25, TX27, TX30 |
| Chuck Size Required [Min] | 1/4 in |
| Bit Type | Set |
| Material | Proprietary Steel |
| Length | 1 in |
| Included | 22-Piece Insert Bit Set Containing: (22) Insert Bits, (1) Magnetic Drive Guide, (1) Puck Case |
| Weight | 0.6 LB |
| EAN or UPC | 45242238910 |

