- Alloy Steel Bit Material
- Set Bit Type
description
- The Milwaukee® SHOCKWAVE™ 22-piece Impact Duty™ bit puck contains a wide variety of 1 in. insert bits including Phillips, flat, square and Torx. The bit kit also includes magnetic bit tip holder and a uniquely designed magnetic puck case.
features
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
| Bit Sizes | SL-1/8, 3/16, 1/4, 9/32, PH1, PH2, PH3, SQ1, SQ2, SQ3, TX10, TX15, TX20, TX25, TX27, TX30 |
| Drive Type | Assorted |
| Chuck Size Required [Min] | 1/4 in |
| Material | Proprietary Steel |
| Bit Material | Alloy Steel |
| No. of Pieces | 22 |
| Drive Design | Hex |
| Included | 22-Piece Insert Bit Set Containing: (22) Insert Bits, (1) Magnetic Drive Guide, (1) Puck Case |
| Shank Dia. | 1/4 in |
| Screwdriver Bit Type | Insert |
| Bit Type | Set |
| Length | 1 in |
| Weight | 0.53 LB |
| EAN or UPC | 45242238927 |

