- 50 Pieces
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 50PC Drill & Drive Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- WEAR GUARD TIP™ protects fit over the life of the bit
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Precise fit, custom machined tip prevents stripping and reduces wobble
- SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Titanium Coated Drill bits for 5X Life vs. Black Oxide
- Laser etched size for easy identification
- Includes SHOCKWAVE Impact Duty™ nut drivers with the most durable magnet for longer life in tough applications
- Designed for use with Impact Drivers and Drill Drivers
- Customizable accessory case is designed for use in PACKOUT™
| No. of Pieces | 50 |
| Quick Change Chuck Included | Yes |
| Type | Impact Duty |
| Family Name | SHOCKWAVE™ 50-Piece Impact Duty Drill and Drive Set |
| Case Included | Yes |
| Quick Change Impact Driver Bit | Yes |
| Tip Size | 1/16 in, 3/32 in, 1/8 in, 3/16 in, 1/4 in, 3/8 in, |
| Magnetic | Yes |
| Quick Change Kit | Yes |
| Weight | 1.49 LB |
| EAN or UPC | 45242478699 |

