- 55 Pieces
| Fastening Tool Item | Screwdriver Bit Set |
| Impact Rated | Yes |
| Hex Shank Size | 1/4 in |
| Application - Tools | Impact |
| Fastening Tool Material | Steel |
| Family Name | 55 Piece Screwdriver Bit Set |
| No. of Pieces | 55 |
| Weight | 0.19 LB |
| EAN or UPC | 45242478705 |
| Fastening Tool Item | Screwdriver Bit Set |
| Impact Rated | Yes |
| Hex Shank Size | 1/4 in |
| Application - Tools | Impact |
| Fastening Tool Material | Steel |
| Family Name | 55 Piece Screwdriver Bit Set |
| No. of Pieces | 55 |
| Weight | 0.19 LB |
| EAN or UPC | 45242478705 |