- 60 pieces
| Hex Shank Size | 1/4 in |
| Family Name | 60 Piece Screwdriver Bit Set |
| Impact Rated | Yes |
| No. of Pieces | 60 |
| Application - Tools | Impact |
| Fastening Tool Material | Steel |
| Fastening Tool Item | Screwdriver Bit Set |
| Weight | 3.53 LB |
| EAN or UPC | 45242478774 |
| Hex Shank Size | 1/4 in |
| Family Name | 60 Piece Screwdriver Bit Set |
| Impact Rated | Yes |
| No. of Pieces | 60 |
| Application - Tools | Impact |
| Fastening Tool Material | Steel |
| Fastening Tool Item | Screwdriver Bit Set |
| Weight | 3.53 LB |
| EAN or UPC | 45242478774 |