Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Screwdriver Bits

48-32-4026

Screwdriver Bits
Item #115032242
  • 65 Pieces
Screwdriver Bits
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 65 Pieces

description

  • Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shock zone geometry is unique for each tip type to provide up to 30X longer life and absorb 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications. Shockwave impact duty driver bits can be used in impact drivers or drill driver.

features

  • Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
  • Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
  • Custom Alloy76™ steel maximizes resistance to wear and shock
  • Forged tips for maximum grip
No. of Pieces 65
Family Name Shockwave™ 65 Piece MRO Impact Duty Driver Bit Set
Weight 1.5 LB
EAN or UPC 45242511440
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison