Product details
- 55 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shock zone geometry is unique for each tip type to provide up to 30X longer life and absorb 3X more torque versus other impact bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications. Shockwave impact duty driver bits can be used in impact drivers or drill driver.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
Specifications
No. of Pieces | 55 |
Family Name | Shockwave™ 55 Piece Impact Drill and Drive Set |
Weight | 2.12 LB |
EAN or UPC | 45242516216 |