- #2 Bit Sizes
- Phillips Drive Type
- 2 in Length
- 3 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits and bit holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the Shockwave Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
| Tip Size | #2 |
| Screwdriver Bit Type | Power |
| No. of Pieces | 3 |
| Overall Length | 2 in |
| Tip Type | Hex |
| Bit Material | Alloy Steel |
| Shank Diameter | 1/4 in |
| Drive Type | Phillips |
| Material | Proprietary Steel |
| Length | 2 in |
| Weight | 0.04 LB |
| EAN or UPC | 45242472536 |

