- 80 Pieces
- Alloy Steel Material
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 80PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits have CUSTOM ALLOY76™ for a customized steel and heat treatment per tip type to extend the life of the user's driver bits, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- WEAR GUARD TIP™ protects fit over the life of the bit
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Precise fit, custom machined tip prevents stripping and reduces wobble
- SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Includes SHOCKWAVE Impact Duty™ nut drivers with the most durable magnet for longer life in tough applications
- Customizable accessory case is designed for use in PACKOUT™
- Designed for use with Impact Drivers and Drill Drivers
| No. of Pieces | 80 |
| Shank Dia. | 1/4 in hex |
| Screwdriver Bit Type | Multi-Use |
| Material | Alloy Steel |
| Chuck Size Required [Min] | 1/4 in |
| Drive Design | Combination |
| Bit Material | Alloy Steel |
| Bit Type | Screwdriver |
| Weight | 2.12 LB |
| EAN or UPC | 45242746996 |

