- 55 Pieces
- Alloy Steel Material
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ 55PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.
features
- WEAR GUARD TIP™ protects fit over the life of the bit
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Precise fit, custom machined tip prevents stripping and reduces wobble
- SHOCK ZONES™ are optimized in both length and width across all tip types for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Customizable accessory case is designed for use in PACKOUT™
- Designed for use with Impact Drivers and Drill Drivers
| Material | Alloy Steel |
| Drive Design | Combination |
| Bit Type | Screwdriver |
| No. of Pieces | 55 |
| Screwdriver Bit Type | Multi-Use |
| Shank Dia. | 1/4 in hex |
| Chuck Size Required [Min] | 1/4 in |
| Bit Material | Alloy Steel |
| Weight | 1.52 LB |
| EAN or UPC | 45242749317 |

