- #2 Bit Sizes
- Phillips Drive Type
- 1 in Length
- 25 Pieces
description
- Milwaukee® SHOCKWAVE™ impact duty driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.
features
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Includes 2-pieces
| Tip Size | #2 |
| Tip Type | Hex |
| Bit Material | Alloy Steel |
| Overall Length | 1 in |
| Shank Diameter | 1/4 in |
| Material | Custom Alloy76™ Steel |
| No. of Pieces | 25 |
| Screwdriver Bit Type | Insert |
| Length | 1 in |
| Drive Type | Phillips |
| Weight | 0.25 LB |
| EAN or UPC | 45242503780 |

