- 7/64 in Bit Sizes
- Slotted Drive Type
- 1 in Length
- 25 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping.
features
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
- Up to 30x life
| Bit Material | Alloy Steel |
| No. of Pieces | 25 |
| Drive Type | Hex |
| Shank Diameter | 1/4 in |
| Drive Size | 7/64 in |
| Material | Custom Alloy76™ Steel |
| Overall Length | 1 in |
| Length | 1 in |
| Weight | 0.26 LB |
| EAN or UPC | 45242331277 |

