- 1/4 in Bit Sizes
- Slotted Drive Type
- 1 in Length
- 25 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- CUSTOM ALLOY76™ steel maximizes resistance to wear and shock
- Up to 30x life
| Bit Material | Alloy Steel |
| Material | Custom Alloy76™ Steel |
| Drive Size | 1/4 in |
| No. of Pieces | 25 |
| Drive Type | Hex |
| Shank Diameter | 1/4 in |
| Overall Length | 1 in |
| Length | 1 in |
| Weight | 0.26 LB |
| EAN or UPC | 45242331246 |

