- #2 Bit Sizes
- Phillips Drive Type
- 3.5 in Length
- 25 Pieces
description
- Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Up to 30x life
| Drive Type | Phillips |
| Bit Material | Alloy Steel |
| Screwdriver Bit Type | Power |
| Shank Diameter | 1/4 in |
| Tip Type | Hex |
| Overall Length | 3 1/2 in |
| No. of Pieces | 25 |
| Tip Size | #2 |
| Length | 3.5 in |
| Material | Custom Alloy76™ Steel |
| Weight | 0.96 LB |
| EAN or UPC | 45242331536 |

