- 25 Pieces
- #1 Bit Sizes
- 3.5 in Overall Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Up to 30x life
includes
- (25) SHOCKWAVE 3-1/2" Impact Square Recess #1 Power Bits
| Bit Material | Alloy Steel |
| Chuck Size Required [Min] | 1/4 in |
| Bit Sizes | #1 |
| Shank Dia. | 1/4 in hex |
| Overall Length | 3.5 in |
| Screwdriver Bit Type | Power |
| Drive Design | Hex |
| No. of Pieces | 25 |
| Material | Custom Alloy76™ Steel |
| Bit Type | Screwdriver |
| Set/Individual | Set |
| Includes | (25) SHOCKWAVE 3-1/2" Impact Square Recess #1 Power Bits |
| Drive Type | Square |
| Weight | 0.96 LB |
| EAN or UPC | 45242331567 |

