- 1/4 in Drive Size
- 2 3/8 in Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.
features
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Includes 2-pieces
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Length | 2.375 in |
| Dia. | 0.5 in |
| Material | Alloy Steel |
| Chuck Size Required [Min] | 1/4 in |
| Bit Capacity | 1 |
| Included | (250) SHOCKWAVE 2.36" Impact Duty Magnetic Bit Holders |
| Weight | 0.6 LB |
| EAN or UPC | 45242503759 |

