- Alloy Steel Bit Material
- Screwdriver Bit Type
description
- SHOCKWAVE™ Impact driver bits are engineered to be the most durable, best fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs competitive impact driver bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel is engineered to extend bit life
- Precise fit custom machined tip prevents stripping and reduces wobble
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X life vs other impact bits
- Laser etched size for easy identification
- Designed for use with impact drivers and drill driver
| Material | Steel |
| Drive Type | Torx |
| Screwdriver Bit Type | Power |
| Bit Sizes | T20 |
| Shank Dia. | 1/4 in hex |
| Length | 6 in |
| Drive Design | Hex |
| Included | (10) SHOCKWAVE 6" Impact Torx T20 Impact Driver Bit |
| Bit Material | Alloy Steel |
| No. of Pieces | 10 |
| Chuck Size Required [Min] | 1/4 in |
| Bit Type | Screwdriver |
| Weight | 0.76 LB |
| EAN or UPC | 45242531776 |

