- #1 Bit Sizes
- Phillips Drive Type
- 1 in Length
- 250 Pieces
description
- Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Geometric design provides the shock absorption
- Proprietary steel and heat treat process for maximum strength and durability
- Forged tips for maximum grip
- Up to 30x life
| Tip Size | #1 |
| Overall Length | 1 in |
| Tip Type | Hex |
| No. of Pieces | 250 |
| Drive Type | Phillips |
| Shank Diameter | 1/4 in |
| Bit Material | Alloy Steel |
| Screwdriver Bit Type | Insert |
| Material | Proprietary Steel & Heat Treat Process |
| Length | 1 in |
| Weight | 2.2 LB |
| EAN or UPC | 45242331314 |

