- 0.25 in Diameter
- S2 Steel Material
- 1 Bit Capacity
- 2.39 in Length
description
- The MILWAUKEE® SHOCKWAVE™ Impact Duty Compact Bit Holder is the Most Durable bit holder on the market. The optimized SHOCKZONE™ shank absorbs peak torque and prevents breaking. The slim barrel design allows for access in tight spaces. The bit holder has a magnet and c-ring to retain the insert Driver Bit while allowing for easy insertion and removal of Driver Bit Driver Bits.
features
- Most Durable
- SHOCKZONE™ shank absorbs peak torque
- Access in Tight Spaces
- Secure Bit Hold
- SHOCKZONE™ shanks are optimized to prevent breaking
- C-Ring and magnet securely holds bit in and magnetizes bit tip
- Easy insertion and removal of insert Driver Bit Driver Bits
- Designed for use with insert Driver Bit Driver Bits
| Material | S2 Steel |
| Bit Capacity | 1 |
| Length | 2.39 in |
| Magnetic | Yes |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 10.0 LB |
| EAN or UPC | 45242291649 |

