- 1/4 in Drive Size
- 3 in Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ magnetic bit tip holders are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-piece construction of the holders is the optimal assembly for abusive applications. Now use with Milwaukee® SHOCKWAVE™ Impact Duty™ insert magnetic nut drivers (1/4 in., 5/16 in., 3/8 in., 7/16 in., 1/2 in.).
features
- 2-piece construction withstands abuse in impact applications
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Standard bit holder type with c-ring
| Material | Steel |
| Length | 3 in |
| Dia. | 0.5 in |
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Bit Capacity | 1 |
| Chuck Size Required [Min] | 1/4 in |
| Included | (1) SHOCKWAVE 3" Magnetic Bit Tip Holder-10PK |
| Weight | 1.0 LB |
| EAN or UPC | 45242331680 |

