- Alloy Steel Bit Material
- Screwdriver Bit Type
description
- Milwaukee SHOCKWAVE™ Impact Duty™ double ended power bits are engineered to be the most durable, best fitting driver bits on the market. The optimized shock zone geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ Impact double ended power bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact double ended power bits can be used in impact drivers or drill driver. Each bit offers two common tip types, offering more versatility with less clutter.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use with Impact Wrenches
| Length | 2 in |
| Shank Dia. | 1/4 in |
| Chuck Size Required [Min] | 1/4 in |
| Bit Sizes | #2, T25 |
| Drive Type | Phillips/Torx |
| Bit Type | Screwdriver |
| Screwdriver Bit Type | Power |
| No. of Pieces | 1 |
| Material | Proprietary Steel |
| Drive Design | Hex |
| Included | (1) SHOCKWAVE Impact Phillips #2 / Torx T25 Double Ended Bit |
| Bit Material | Alloy Steel |
| Weight | 0.03 LB |
| EAN or UPC | 45242474790 |

