- Alloy Steel Bit Material
- Impact Bit Type
description
- The MILWAUKEE® SHOCKWAVE Impact Duty™ Double Ended Power Bits are engineered to be the most durable, best fitting driver bits on the market. The optimized SHOCKZONE™ geometry is unique for each tip type to provide up to 50X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE Impact Duty™ double ended power bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE Impact Duty™ double ended power bits can be used in impact drivers or drill drivers. Each bit offers two common tip types, offering more versatility with less clutter.
features
- WEAR GUARD TIP™ protects fit over the life of the bit
- Optimized SHOCKZONE™ absorbs peak torque and prevents breaking
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Precise fit custom machined tip prevents stripping and reduces wobble
- SHOCKZONES™ are optimized in both length and width per tip type for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
- Designed for use in Impact Drivers and Drill Drivers
| Drive Design | Hex |
| Bit Material | Alloy Steel |
| Shank Dia. | 1/4 in hex |
| Material | Alloy Steel |
| Bit Sizes | (1) Ph2/Sq2, (1) Ph2/T25, (1) PH2/SL10 |
| No. of Pieces | 3 |
| Screwdriver Bit Type | Double-Ended |
| Included | (3) SHOCKWAVE Impact Duty Double Ended Bits: (1) PH2/SQ2, (1) PH2/T25, (1) PH2/SL10 |
| Chuck Size Required [Min] | 1/4 in |
| Bit Type | Impact |
| Weight | 0.07 LB |
| EAN or UPC | 45242784097 |

