- Alloy Steel Bit Material
- Screwdriver Bit Type
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
| Chuck Size Required [Min] | 1/4 in |
| Drive Type | ECX |
| Length | 2 in |
| Included | (2) SHOCKWAVE 2" Impact ECX Combo Kit |
| Material | Proprietary Steel |
| Drive Design | Hex |
| Shank Dia. | 1/4 in |
| Bit Sizes | #1, #2 |
| Bit Type | Screwdriver |
| Bit Material | Alloy Steel |
| Screwdriver Bit Type | Power |
| No. of Pieces | 2 |
| Weight | 0.05 LB |
| EAN or UPC | 45242293322 |

