- Alloy Steel Bit Material
- Screwdriver Bit Type
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
| Bit Sizes | One Size |
| Screwdriver Bit Type | Insert |
| Chuck Size Required [Min] | 1/4 in |
| No. of Pieces | 2 |
| Bit Type | Screwdriver |
| Shank Dia. | 1/4 in |
| Bit Material | Alloy Steel |
| Included | (2) SHOCKWAVE Insert Bits for HeadLOK Wood Screws |
| Material | Proprietary Steel |
| Drive Type | SD |
| Drive Design | Hex |
| Length | 1 in |
| Weight | 0.02 LB |
| EAN or UPC | 45242515134 |

