- 3/8 in Drive Size
- 2.36 in Length
description
- Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
features
- Proprietary steel and heat treat process for maximum strength and durability
- Heavy duty construction for fastening capabilities in all impacts
- Geometric design provides the shock absorption
- Forged tips for maximum grip
| Material | Steel |
| Magnetic | Yes |
| Length | 2.36 in |
| Dia. | 0.433 in |
| Drive Size | 3/8 in |
| Bit Capacity | 1 |
| Chuck Size Required [Min] | 3/8 in |
| Included | (1) SHOCKWAVE 2.36" Compact Magnetic Bit Tip Holder |
| Weight | 0.08 LB |
| EAN or UPC | 45242195572 |

