- 1/4 in Drive Size
- 3 in Length
description
- Milwaukee SHOCKWAVE Impact Duty™ Magnetic Bit Holders are engineered for extreme durability and Up to 30X Life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE Impact Duty™ magnetic bit holders feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The 2-Piece construction of the holders is the optimal assembly for abusive applications.
features
- Use with Milwaukee® Shockwave Impact Duty™ insert magnetic nut drivers
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
- Heat treat process for maximum strength and durability
| Magnetic | Yes |
| Drive Size | 1/4 in |
| Dia. | 0.5 in |
| Length | 3 in |
| Material | Steel |
| Included | (1) SHOCKWAVE 3" Magnetic Bit Tip Holder |
| Chuck Size Required [Min] | 1/4 in |
| Bit Capacity | 1 |
| Weight | 0.1 LB |
| EAN or UPC | 45242213870 |

