- Driver Guide Set
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ Drive Guide Sets are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee® ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws. SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Includes Milwaukee® ECX™ bits with anti-strip tip designed for electrical fasteners. Drive guide with expandable sleeve guides long screws to reduce wobble for fast, straight driving. Functional case provides storage for insert bits and drive guide. Case can be used to gauge, strip and bend wire, as well as fasten screws.
features
- Optimized SHOCKWAVE™ absorbs peak torque and prevents breaking
- Stainless steel sleeve extends for improved fastener stability
- Laser etched depth gauge for increased fastener control
- Magnet holds fasteners to the drive guide
- C-ring retains the insert bit
- Custom Alloy76™ steel maximizes resistance to wear and shock
- For use with 1 in. insert style driver bits
| Family Name | Impact Driver Guide Bit Set |
| Guide Material | Alloy Steel |
| Guide Dia. | 0.5 in |
| Compatible Bit Size | Milwaukee® SHOCKWAVE Impact Duty™ Insert Magnetic Nut Drivers (1/4 in, 5/16 in, 3/8 in, 7/16 in, 1/2 in) |
| Recommended Safety Equipment | Safety Glasses |
| Color | Black |
| Chuck Fitment | Hex |
| Weight | 0.4 LB |
| EAN or UPC | 45242478712 |

