- 1/4 in Drive Size
- 12 in Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ locking bit holders are engineered to be the most durable, strongest locking tip holders on the market. The intuitive auto-locking design fits all inserts and 1/4 in. hex bits and the small-profile quick release collar allows for easy one-handed bit tip changes. The new locking bit holders feature two magnets to maximize magnetic transfer and holding power to the fastener and prevents drops. As with all SHOCKWAVE™ impact duty accessories, each bit holder features and optimized Shock Zone™ geometry to provide up to 30x longer life and absorb 3x more torque to prevent from breakage.
features
- Auto-locking design: fit all inserts and 1/4 in. hex bits
- Quick release collar: one handed bit changes
- Dual magnets: maximize magnetic transfer and holding power to fastener
- Optimized Shockzone™ absorbs peak torque and prevents breaking
| Material | Steel |
| Dia. | 0.25 in |
| Drive Size | 1/4 in |
| Magnetic | Yes |
| Length | 12 in |
| Included | (1) SHOCKWAVE 12" Impact Locking Bit Holder |
| Bit Capacity | 1 |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 0.31 LB |
| EAN or UPC | 45242483495 |

