- PH2 Bit Sizes
- Phillips Drive Type
- 2 in Length
- 3 Pieces
description
- The Milwaukee SHOCKWAVE Impact Duty™ Magnetic Attachment with two Phillips #2 Bits magnetizes the bit tip for maximum fastener retention. The Milwaukee SHOCKWAVE Impact Duty™ driver bits are engineered to be the most durable, best-fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit’s fit over the life of the bit. The compact design of the magnetizer sits on the shank to allow for better visibility and access in common applications. Magnetizer designed for 2” and longer impact driver bits. SHOCKWAVE Impact Duty™ driver bits are designed for use with Impact Drivers and Drill Drivers.
features
- WEAR GUARD TIP™ protects fit over the life of the bit
- Optimized SHOCK ZONE™ absorbs peak torque and prevents breaking
- Holds fastener by magnetizing the bit tip
- CUSTOM ALLOY76™ Steel is engineered to extend bit life
- Magnetizer designed for 2” and longer impact bits
- Compact Magnetizer design allows for easy access in common applications
- Magnetizer sits on shank to allow for better visibility of application
- Magnetizer features high strength magnet for increased screw retention
- Flexible sleeve design for easy removal
- Compact, lightweight design
- Magnetizer ideal for use with SHOCKWAVE Impact Duty™ driver bits
| No. of Pieces | 3 |
| Drive Type | Phillips |
| Screwdriver Bit Type | Power |
| Bit Sizes | PH2 |
| Chuck Size Required [Min] | 1/4 in |
| Material | Custom Alloy76™ Steel |
| Bit Material | Alloy Steel |
| Drive Design | Hex |
| Shank Dia. | 3/8 in Hex |
| Length | 2 in |
| Bit Type | Screwdriver |
| Weight | 0.06 LB |
| EAN or UPC | 45242537952 |

