- #3 Bit Sizes
- Phillips Drive Type
- 3.5 in Length
- 1 Pieces
description
- Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
| Drive Type | Phillips |
| Tip Type | Hex |
| Length | 3.5 in |
| Shank Diameter | 1/4 in |
| Material | Proprietary Steel |
| Tip Size | #3 |
| Overall Length | 3 1/2 in |
| Screwdriver Bit Type | Power |
| Bit Material | Alloy Steel |
| No. of Pieces | 1 |
| Weight | 0.05 LB |
| EAN or UPC | 45242238361 |

