- #2 Bit Sizes
- Phillips Drive Type
- 3.5 in Length
- 5 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
| Drive Type | Phillips |
| No. of Pieces | 5 |
| Shank Diameter | 1/4 in |
| Tip Type | Hex |
| Screwdriver Bit Type | Power |
| Material | Proprietary Steel |
| Bit Material | Alloy Steel |
| Length | 3.5 in |
| Overall Length | 3 1/2 in |
| Tip Size | #2 |
| Weight | 0.21 LB |
| EAN or UPC | 45242249343 |

