- 1 Piece
- #3 Bit Sizes
- 3.5 in Overall Length
description
- Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
includes
- (1) SHOCKWAVE 3-1/2" Impact Square Recess #3 Power Bit
| Shank Dia. | 1/4 in |
| Includes | (1) SHOCKWAVE 3-1/2" Impact Square Recess #3 Power Bit |
| Bit Material | Alloy Steel |
| Bit Type | Screwdriver |
| Drive Type | Square |
| Screwdriver Bit Type | Power |
| Material | Proprietary Steel |
| Bit Sizes | #3 |
| No. of Pieces | 1 |
| Overall Length | 3.5 in |
| Set/Individual | Individual |
| Drive Design | Hex |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 45242238378 |

