- 6 Pieces
- #2 Bit Sizes
- 3.5 in Overall Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shockzone™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
includes
- (5) SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits
| Screwdriver Bit Type | Power |
| Includes | (5) SHOCKWAVE 3-1/2" Impact Square Recess #2 Power Bits |
| Overall Length | 3.5 in |
| Drive Design | Hex |
| Chuck Size Required [Min] | 1/4 in |
| Drive Type | Square |
| Bit Material | Alloy Steel |
| Bit Type | Screwdriver |
| Shank Dia. | 1/4 in |
| Set/Individual | Set |
| Material | Proprietary Steel |
| Bit Sizes | #2 |
| No. of Pieces | 6 |
| Weight | 0.21 LB |
| EAN or UPC | 45242487639 |

