- Alloy Steel Bit Material
- Screwdriver Bit Type
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat treated to control hardness, the SHOCKWAVE™ Impact Duty™ driver bits feature an innovatively designed geometric shock absorption zone to extend life. The forged tip allows for a secure grip and maximum contact eliminating stripping or slipping. Broadly targeting cordless users, the SHOCKWAVE™ impact duty accessory line is not only ideal for heavy duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Up to 50X Life vs other impact bits
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Laser etched size for easy identification
- Designed for use with Impact Drivers and Drill Drivers
| Included | (5) SHOCKWAVE 2" Impact Square Recess #2 Power Bits |
| Length | 2 in |
| Chuck Size Required [Min] | 1/4 in |
| Drive Design | Hex |
| No. of Pieces | 5 |
| Bit Sizes | #2 |
| Drive Type | Square |
| Bit Material | Alloy Steel |
| Family Name | Shockwave™ Impact Square Recess #2 Power Bits |
| Bit Type | Screwdriver |
| Shank Dia. | 1/4 in |
| Screwdriver Bit Type | Power |
| Material | Steel |
| Weight | 0.17 LB |
| EAN or UPC | 45242198948 |

