- PH2 Bit Sizes
- Phillips Drive Type
- 3.5 in Length
- 2 Pieces
description
- The MILWAUKEE® SHOCKWAVE™ 3-1/2" Phillips #2 Impact Duty™ Bit 2 Pack is engineered to be the most durable, best fitting driver bits on the market. The Phillips bits feature Wear Guard Tip™ for increased wear resistance, which protects the fit over the life of the bit. The impact driver bits have an optimized Shockzone™ for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ Steel is customized and heat treated per tip type to extend the life of the driver but by up to 50X vs. competitive impact driver bits. The MILWAUKEE® SHOCKWAVE™ Impact Duty™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
| Length | 3.5 in |
| Screwdriver Bit Type | Power |
| Shank Dia. | 1/4 in hex |
| Bit Material | Alloy Steel |
| Bit Sizes | PH2 |
| No. of Pieces | 2 |
| Chuck Size Required [Min] | 1/4 in |
| Drive Type | Phillips |
| Drive Design | Hex |
| Bit Type | Impact |
| Weight | 0.08 LB |
| EAN or UPC | 45242605958 |

