- 25 Pieces
- #3 Bit Sizes
- 2 in Overall Length
description
- Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking.
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Up to 50X Life vs other impact bits
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Laser etched size for easy identification
- Designed for use with Impact Drivers and Drill Drivers
includes
- (1) SHOCKWAVE 2" Impact Square Recess #3 Power Bit
| Bit Sizes | #3 |
| Screwdriver Bit Type | Power |
| Includes | (1) SHOCKWAVE 2" Impact Square Recess #3 Power Bit |
| Bit Material | Alloy Steel |
| Drive Design | Hex |
| Bit Type | Driver |
| Material | Proprietary Steel |
| No. of Pieces | 25 |
| Chuck Size Required [Min] | 1/4 in |
| Overall Length | 2 in |
| Set/Individual | Individual |
| Shank Dia. | 1/4 in |
| Drive Type | Square Recess |
| Weight | 0.03 LB |
| EAN or UPC | 45242238637 |

