- #2 Bit Sizes
- Phillips Drive Type
- 6 in Length
- 1 Pieces
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized SHOCKWAVE™ geometry is unique for each tip type to provide up to 30x longer life and absorbs 3x more torque vs. other impact bits. The Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble while the Custom Alloy76™ steel and proprietary heat treat process maximizes resistance to wear and shock. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ Steel is engineered to extend bit life
- Precise Fit Custom Machined Tip prevents stripping and reduces wobble.
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types.
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X Life vs other impact bits
- Laser etched size for easy identification
| Length | 6 in |
| Shank Diameter | 1/4 in |
| Material | Proprietary Steel |
| Tip Type | Hex |
| Drive Type | Phillips |
| Bit Material | Alloy Steel |
| Screwdriver Bit Type | Power |
| Overall Length | 6 in |
| Tip Size | #2 |
| No. of Pieces | 1 |
| Weight | 0.09 LB |
| EAN or UPC | 45242238699 |

