- 1/4 in Drive Size
- 2 in Length
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- 2-Piece construction withstands abuse in impact applications
- Proprietary steel and heat treat process for maximum strength and durability
- Strong magnetic tip for secure grip
| Drive Size | 1/4 in |
| Material | Proprietary Steel |
| Magnetic | Yes |
| Length | 2 in |
| Dia. | 0.375 in |
| Included | (1) SHOCKWAVE Compact Impact Magnetic Bit Tip Holder |
| Bit Capacity | 1 |
| Chuck Size Required [Min] | 1/4 in |
| Weight | 0.01 LB |
| EAN or UPC | 45242487738 |

