- Alloy Steel Bit Material
- Driver Bit Type
description
- Shockwave™ Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip™ delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone™ is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76™ has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave™ driver bits are built to deliver extreme durability for the most demanding applications.
features
- Optimized Shockzone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tip for extra grip
| Drive Type | Square Recess |
| Bit Type | Driver |
| Bit Sizes | #2 |
| Screwdriver Bit Type | Power |
| Family Name | Shockwave™ Impact Square Recess #2 Power Bit |
| Length | 6 in |
| Material | Proprietary Steel |
| Shank Dia. | 1/4 in |
| Bit Material | Alloy Steel |
| Drive Design | Hex |
| No. of Pieces | 1 |
| Chuck Size Required [Min] | 1/4 in |
| Included | (1) SHOCKWAVE 6" Impact Square Recess #2 Power Bit |
| Weight | 0.09 LB |
| EAN or UPC | 45242238705 |

