- Alloy Steel Bit Material
- Driver Bit Type
description
- Milwaukee® SHOCKWAVE™ Impact Duty™ driver bits are engineered to be the most durable, best fitting driver bits on the market. The optimized Shock Zone™ geometry is unique for each tip type to provide up to 30X longer life and absorbs 3X more torque versus other impact bits. SHOCKWAVE™ driver bits are built to deliver extreme durability for the most demanding applications. SHOCKWAVE™ Impact duty driver bits can be used in impact drivers or drill driver.
features
- Optimized Shock Zone™ geometry absorbs peak torque and prevents breaking
- Precise Fit Custom Machined Tip™ prevents stripping and reduces wobble
- Custom Alloy76™ steel maximizes resistance to wear and shock
- Forged tips for maximum grip
| Material | Proprietary Steel |
| No. of Pieces | 3 |
| Shank Dia. | 1/4 in |
| Screwdriver Bit Type | Power |
| Length | 2 in |
| Drive Type | Power |
| Chuck Size Required [Min] | 1/4 in |
| Included | (3) SHOCKWAVE 2" Power Bits PZ2 |
| Bit Material | Alloy Steel |
| Bit Type | Driver |
| Bit Sizes | PZ2 |
| Drive Design | Hex |
| Weight | 0.03 LB |
| EAN or UPC | 45242487561 |

