- 2 Pieces
- 1 in Length
description
- The MILWAUKEE® SHOCKWAVE™ Impact Duty 1" T45 Driver Bits provide the Ultimate Fit for a superior driving experience. The optimized SHOCKZONE™ shanks are customized per tip type to absorb peak torque and prevent breaking. The long-lasting Wear Guard™ Tip provides increased wear resistance, protecting the fit over the life of the bit. The customized tip geometry leads to less stripping of screws on the job site.
features
- Ultimate Fit
- Most durable, SHOCKZONE™ shank absorbs peak torque
- Long Lasting Tip, Wear Guard™
- Customized Tip Geometry, Less Stripping
- SHOCKZONE™ shanks are optimized per tip type to prevent breaking
- Custom heat treat for longer bit life
- Laser etched for easy size identification
- Designed for use with impact drivers and drill drivers
| Screwdriver Bit Type | Insert |
| Shank Dia. | 1/4 in |
| Length | 1 in |
| Drive Type | Torx |
| Chuck Size Required [Min] | 1/4 in |
| No. of Pieces | 2 |
| Bit Sizes | T45 |
| Bit Type | Impact |
| Drive Design | Hex |
| Bit Material | S2 Steel |
| Material | S2 Steel |
| Weight | 0.6 LB |
| EAN or UPC | 45242322275 |

