- 1/4 in hex Shank Diameter
description
- The MILWAUKEE® SHOCKWAVE™ 1/4 in. Hex to 1/2 in. Square Socket Adapter 10-Pack allows impact sockets to be used with impact drivers. The Milwaukee Impact Duty™ socket adapters are made from a proprietary steel, heat treated to control hardness and provide durability with up to 50X life. The socket adapter has a heavy-duty construction for fastening capabilities in all impacts, built to withstand frequent use and save the expense of having to buy a separate drill driver. Milwaukee hex to square socket adapters are engineered for maximum durability and long-lasting use. This impact socket adapter is designed for use with impact drivers and impact sockets.
features
- Designed for use with Impact Drivers and Drill Drivers
- Longer life with custom steel
- Optimized Shockzone for added durability in Impact Drivers
- Optimized with extreme durability for up to 50X life
- Optimized Shockzone
| Material | Proprietary Steel |
| Chuck Fitment | Hex |
| Quick Change Impact Driver Bit | No |
| Shank Dia. | 1/4 in hex |
| Color/Finish | Black |
| Weight | 0.07 LB |
| EAN or UPC | 45242605729 |

