- Aluminum Material
- Black
description
- The MILWAUKEE® Solid 14 AWG Wire Strippers deliver fast, clean stripping for 14 solid wire. The adjustable shank features convenient strip length markings, allowing for accurate, consistent strips ranging from ½” to 1-1/2”. The wire strippers feature color-coded rings for quick and easy wire gauge identification. The ¼” hex shank allows for use with Impact Drivers.
features
- Fast, Clean Strips
- Quick Removal
- Precise Stripping
- Markings on shank for set strip length
- Compatible with 14 AWG Solid wire
- Adjustable shank for strip length accuracy
- Color Coated Ring for easy wire gauge identification
- For Use with Impact Drivers
| Material | Aluminum |
| Stripping Capacity | 14 AWG |
| Application | Stripping |
| Electrician Tool Application | Stripping |
| Manufacturer Warranty | No Warranty |
| Color | Black |
| Electrician Tool Type | Wire Strippers |
| Electrical Accessory Type | Specialty |
| Weight | 0.238 LB |
| EAN or UPC | 45242385737 |

