- 3 in Depth
description
- The MILWAUKEE® SHOCKWAVE™ Impact Duty 3in. Screw-Holding Bit Holder securely holds screws for easy One-Handed Fastening. The bit holder directly engages screws when the outer sleeve is slid up, leading to fewer dropped screws on the job site. The screw is held to the bit holder by a ring magnet on the front of the sleeve, allowing for the easiest driving. The optimized SHOCKZONE™ shank absorbs peak torque and prevents breaking.
features
- One-Handed Fastening
- Less Dropped Screws
- Secure Hold for the Easiest Driving
- Most durable, SHOCKZONE™ shank absorbs peak torque
- Ring Magnet directly engages screw head
- SHOCKZONE™ shanks are optimized to prevent breaking
- Ring Magnet securely holds screw to the bit holder
- Magnet holds bit in bit holder and magnetizes bit tip
- Designed for use with Milwaukee SHOCKWAVE™ Impact Duty Insert Driver Bit Driver Bits
- Optimized for use with PH2, PH3, T20, T25, T30, SQ2 and SQ3
| Depth | 3 |
| Height | 0.51 |
| Width | 0.51 |
| Weight | 1.3 LB |
| EAN or UPC | 45242276172 |

