Skip to content Skip to navigation menu
Case

48-32-9922

Case
Item #119706427
  • CUSTOMIZABLE LARGE CASE FOR IMPACT DRIVER ACCESSORIES
Case
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • CUSTOMIZABLE LARGE CASE FOR IMPACT DRIVER ACCESSORIES

description

  • The MILWAUKEE® Large Customizable Case for Impact Driver Accessories offers the most versatile accessory storage solution designed for use in PACKOUT™. Accessory rows can be re-positioned or removed for personalization and unique storage needs. Made specifically for ¼” hex shank bits, the accessory rows are compatible with driver bits, drill bits, masonry bits, nut drivers, impact socket adapters, drive guides, and other impact driver accessories. The accessory row design allows for easy insertion & removal of impact bits and can be used as an on-tool accessory storage attachment for MILWAUKEE® impact drivers and drills. The case is constructed with heavy-duty materials to withstand harsh jobsite environments and includes a reinforced latch for durability and secure closing. The Customizable Case for Impact Driver Accessories provides the optimal solution for storing and transporting accessories.

features

  • Customizable accessory storage case with rows for impact bits
  • Customizable accessory case is designed for use in PACKOUT™
  • Row design allows for easy insert & removal of impact bits
  • Accessory rows hold bits securely in place for transport
  • Adjustable rows fit ¼” hex bit shank accessories such as driver bits, drill bits, nut drivers, impact socket adapters, drive guides, etc
  • Case is made to withstand harsh jobsite environments
  • Reinforced latch for durability and secure closing
  • Includes labeling location to mark and identify case contents when case is closed
  • Additional compatible rows 48-32-9934 and 48-32-9935 are available separately
  • Accessory rows attach to MILWAUKEE© drills & impact drivers for on-tool bit storage
Weight 0.95 LB
EAN or UPC 45242664719
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison