- MKE LASER DETECTOR
description
- The MILWAUKEE® 165' Laser Line Detector extends laser functionality up-to 165 feet indoors and outdoors for the fastest point-to-point alignment. The LEDs on front and back provide high visibility feedback, improving the set-up process. Rare earth magnets located on two sides of the detector allow it to easily attach to metal surfaces, ideal for ceiling grid installation. The included material clamp is perfect for setting elevation. The Laser Detector also features adjustable audio and over 65 hours of runtime. The 165' Laser Line Detector is compatible with all Milwaukee Line & Plane Lasers and is backed by a three-year Limited Warranty.
features
- Long Distance Alignment - LED Feedback
- Adaptable Placement - Two Magnetic Sides
- Adjustable Audio: High, Low, Off
- IP54 Rated: Water and Dust Resistant
- 1m Impact Resistance
- Fine & Coarse Accuracy Settings
- Includes 2 AA Batteries
- For use with Milwaukee® Cross Line and Plane Lasers
- 3 Year Limited Warranty
includes
- (1) 165' Laser Line Detector
- (1) Grade Rod Clamp
- (2) AA Batteries
| Includes | (1) 165' Laser Line Detector, (1) Grade Rod Clamp, (2) AA Batteries |
| Battery Size | AA |
| Material | Reinforced Nylon |
| Width | 7.2 in |
| Length | 2.6 in |
| Batteries Included | Yes |
| Automatic Shut-Off | Yes |
| Thickness | 7.7 in |
| Recommended Use | Laser Line Detection |
| Case Included | No |
| Accessory Type | Detector |
| Weight | 1.2 LB |
| EAN or UPC | 45242569892 |

