Skip to content Skip to navigation menu
Threading Dies

48-36-1102

Threading Dies
Item #119253066
  • MILWAUKEE 3/4" ALLOY NPT PORTABLE PIPE THREADING DIES
Threading Dies
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • MILWAUKEE 3/4" ALLOY NPT PORTABLE PIPE THREADING DIES

description

  • MILWAUKEE® Compact Portable Pipe Threading Forged Aluminum Die Heads are the Industry's lightest die heads. Forged from military grade Aluminum providing maximum durability and up to 50% lower weight from competitive die heads. Up to 20% larger slots allow clearer visibility with less nesting for a smoother threading process. The smooth face caps give a comfortable place to put your hand while engaging onto the pipe. Compatible with MILWAUKEE® M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive. All Milwaukee Forged Aluminum Die Heads are backed by Milwaukee's Limited Lifetime Warranty.

features

  • Up to 50% Lighter Weight for maximum productivity and ease of transport
  • Military grade forged aluminum for maximum durability
  • Up to 20% larger windows for increased visibility with less nesting
  • Smooth face cap for comfortable hand placement
  • Compatible with Milwaukee M18 FUEL 1-¼" Compact Pipe Threader and Ridgid 600-I Power Drive
  • Installed with Alloy NPT Dies
  • Industry’s Lightest die head compared to competitive solutions
  • Limited Lifetime Warranty covers portable pipe threading die head only
  • Ability to create NPT threads for secure fitting connections
  • Right hand directional cutting
Weight 0.17 LB
EAN or UPC 45242608669
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison