Skip to content Skip to navigation menu
MX FUEL™ 32 ft Rubber, Steel, Aluminum, Plastic High Cycle Concrete w/ 2.25 in Head

48-37-3222H

MX FUEL™ 32 ft Rubber, Steel, Aluminum, Plastic High Cycle Concrete w/ 2.25 in Head
Item #120986343
  • Cycle Concrete
MX FUEL™ 32 ft Rubber, Steel, Aluminum, Plastic High Cycle Concrete w/ 2.25 in Head
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cycle Concrete

description

  • The MILWAUKEE® MX FUEL™ High Cycle Concrete Vibrator Whips with Heads are designed to provide the most powerful, most consistent consolidation and to be used with the MX FUEL™ High Cycle Concrete Vibrators. MX FUEL™ High Cycle Concrete Vibrator Whips with Heads are available in 7', 16', and 32' lengths and 1.75" & 2.25" head sizes.

features

  • 32' Whip Length, 2.25" Head Diameter
  • For Use With MX FUEL™ High Cycle Concrete Vibrator
  • Tool Free Connector
  • 1 Year Limited Warranty on Manufacturer's Defect
Accessory Type Concrete Vibrator Whip with Head
Material Rubber, Steel, Aluminum, Plastic
Color Black
Head Shape Cone
Length 384 in
Weight 39.242 LB
EAN or UPC 45242822485
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison